Zoro Homepage

Oil Based Paint Marker, 5 PK

  • Mfr # 1770459

  • Zoro # G410905114


product price: $12.89
/pk 5, $2.58/ea

Key Features

Color
Assorted
Tip Material
Metal
Marking Tip Shape
Bullet
Tip Size
Medium
Actuation Type
Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770459
Zoro #
G410905114
UPC #
00071641024533
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Assorted
Item
Oil Based Paint Marker
Tip Material
Metal
Marking Tip Shape
Bullet
Actuation Type
Valve
Dry Time
Quick Drying
Paint Marker Format
Marker
Maximum Performance Temperature
45 Degrees C
Specialty Environment or Surface Conditions
Wet and Oily Surfaces
Pigment Material
Paint
Housing Attachment Style
Cap Clip
Removal Method
Cleaner
MIL Spec STD-2041D Compliance
No
Compatible Surfaces
Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
Minimum Performance Temperature
5 Degrees C
Tip Protection Type
Clip-Cap
NSF Registered
No
Housing Material
ABS Plastic; Stainless Steel; Aluminum
Pigment Permanence
Permanent

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabrics, Glass, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material ABS Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.