This item is Discontinued.

Sharpie Paint Marker, Extra Fine Point, Green, PK12 35529

Paint Marker, Extra Fine Point, Green, PK12 (Discontinued)

  • Mfr # 35529
  • Zoro # G6567379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35529
Zoro #
G6567379
UPC #
071641355293
Country of Origin
Viet Nam

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Micro

Details

Color
Green
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Ball
Marking Tool Base Material
Paint
Standards
ACMI
Marking Tool Tip Shape
Ball
Min. Temp.
14 Degrees F
Marking Tool Color Family
Greens
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Max. Temp.
302 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Features
Water-Resistant
Ink Color
Green
Dry Time
Less than 2 min
Tip Style
Roller Ball
Actuation Type
Standard
Product Type
Liquid Paint Marker
Maximum Performance Temperature
302 Degrees F
Pigment Color
Green
Specialty Environment or Surface Conditions
Low VOC
Housing Material
Aluminum
Minimum Application Temperature
14 Degrees F
Compatible Surfaces
Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Paint Marker Format
Marker
Maximum Application Temperature
302 Degrees F
Pigment Permanence
Permanent
Tip Protection Type
Cap
Minimum Performance Temperature
14 Degrees F
Pigment Material
Paint
Pigment Base Type
Water
Housing Attachment Style
Cap Clip
Removal Method
Water

Description

Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.