Sharpie

Paint Marker, Extra Fine Point, Red, PK12


product price: $31.49
/pk 12, $2.62/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Features Water-Resistant
  • Marker Type Permanent
  • Max. Temp. 302 Degrees F
  • Marking Tool Tip Size Group Micro
See all product information

Product Information

Dimensions

Marking Tool Tip Size Group Micro
Tip Size Fine

Details

Item Paint Marker
Color Red
Features Water-Resistant
Marker Type Permanent
Max. Temp. 302 Degrees F
Marking Tool Product Group Paint Markers
Min. Temp. 14 Degrees F
Standards ACMI
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Color Family Reds
Marking Tool Base Material Paint
Marking Tool Tip Shape Ball
Ink Color Red
Actuation Type Standard
Tip Style Roller Ball
Dry Time Less than 2 min
Tip Material Felt
Product Type Liquid Paint Marker
Pigment Base Type Water
Marking Tip Shape Ball
Removal Method Water
Maximum Application Temperature 302 Degrees F
Housing Attachment Style Cap Clip
Minimum Performance Temperature 14 Degrees F
Paint Marker Format Marker
Pigment Permanence Permanent
Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Tip Protection Type Cap
Minimum Application Temperature 14 Degrees F
Pigment Color Red
Maximum Performance Temperature 302 Degrees F
Specialty Environment or Surface Conditions Low VOC
Housing Material Aluminum
Pigment Material Paint

Description

Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.