
Paper Mate Profile Black Retractable Ball Point Pen 2 pk
Mfr # 89468
Zoro # G706461232
product price: $2.99
/eaSold in multiples of 6 for $17.94
Key Features
Pen Ink Color
Black
Pen Point Size
1.4 mm
Features
Quick-drying Ink, Retractable, Refillable
Pen Point
Bold
Grip Type
Comfort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89468
Zoro #
G706461232
UPC #
041540894681
Country of Origin
China
Dimensions
Pen Point Size
1.4 mm
Details
Item
Ballpoint Pen
Pen Ink Color
Black
Features
Quick-drying Ink, Retractable, Refillable
Pen Point
Bold
Grip Type
Comfort
Barrel Color
Black
Description
Retractable ballpoint pens provide 1.4 mm super bold, extra-smooth writing system. Comfort grip provides an effortless writing experience. Each pen unites the smooth feeling of a gel pen with a quick-drying, super bold ink. Ink color matches the barrel color. Pens are refillable.
- • Ballpoint pen
- • Retractable
- • Produces super bold, extra smooth writing
- • Comfort grip
- • Black ink
- • 2 count
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.