Pen Set, Assorted, Felt-Tip, PK24
- Mfr # 1983967
- Zoro # G801962757
product price:Â
$
35.65
/pk of 24, $1.49/ea
Key Features
Pen Type
Porous Point Pen
Color
Assorted
Tip Size
0.4 mm
Weight
0.48 lbs
Marking Tool Product Group
Art Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 0.4 mm
- Pen Point Size
- 0.4 mm
- Pen Point Size Type
- Fine
- Fits Chest Size
- Permanent Ink
Description
Pen Set, Pen Tip 0.4 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Assorted, Series Sharpie Art Pen, Features Permanent Ink, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.