S-Gel Pens, 0.5 mm Pen Point, Blue, Black, Red Ink, Gel-based, Black Barrel, 6PK
- Mfr # 2116199
- Zoro # G723365919
product price:Â
$
9.19
/pk of 6, $1.53/ea
Key Features
Grip Material
Rubber
Ink Type
Gel-based
Pen Type
Gel
Features
Bleed Proof, Smear-free, Smooth Writing, Sleek Style
Point Size
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116199
- Zoro #
- G723365919
- UPC #
- 71641181809
- Country of Origin
- United States
- Item
- Pen
- Grip Material
- Rubber
- Ink Type
- Gel-based
- Pen Type
- Gel
- Features
- Bleed Proof, Smear-free, Smooth Writing, Sleek Style
- Grip Type
- Comfort
- Barrel Color
- Black
- Ink Color
- Red, Black, Blue
Dimensions
- Point Size
- 0.5 mm
Description
Power of Sharpie in a pen with intensely bold colors, No smear, no bleed technology and bold, best-in-class ink for writing that's always vivid, High performance and a sleek, professional look, Contoured rubber grip for a comfortable writing experience, Smooth writing perfect for offices, schools and homes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.