Shop SHARPIE

Pen Set, Black, Non-Erasable, Gel, PK12

  • Mfr # 2140521
  • Zoro # G502690539

product price: 
$
19.25
/pk of 12, $1.60/ea

Key Features

Pen Type
Gel Pen
Color
Black
Tip Size
0.38 mm
Pen Grip
Comfort
Pen Tip
Conical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2140521
Zoro #
G502690539
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.38 mm
Pen Point Size
0.38 mm
Pen Point Size Type
Extra-Fine
Fits Chest Size
Permanent Ink

Details

Pen Type
Gel Pen
Color
Black
Item
Pen Set
Pen Grip
Comfort
Pen Tip
Conical
Marking Tool Product Group
S-Gel High-Performance
Weight
0.288 lbs
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Black
Pen Grip Type
Comfort
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
S-Gel™ High-Performance
Pen Ink Color(s)
Black
Pen Style
Retractable
Toxicity
Toxic
Pen Ink Color
Black
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Ink Type
Gel
Marker Cap
Retractable
Features
Permanent Ink
Washable
Non-Washable
Number of Markers
12
Includes Pen Cushion
Cushion Included
Series
S-Gel
Barrel Color
Black
X-Ray Detectable
Not X-Ray Detectable
Tip Type
Ultra Fine
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Barrel Material
Plastic
Refillable
Non-Refillable

Description

Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.


  • • High performance gel pen.
  • • No smear, no bleed technology.
  • • Bold, vivid ink.
  • • Professional modern design.
  • • Contoured rubber grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.