Shop SHARPIE
See all product information
Create Account
Pen Set, Purple, Non-Erasable, Gel, PK12
- Mfr # 2126235
- Zoro # G102690595
product price:Â
$
19.49
/pk of 12, $1.62/ea
Key Features
Pen Type
Gel Pen
Tip Size
0.7 mm
Pen Grip
Comfort
Marking Tool Product Group
S-Gel High-Performance
Weight
0.288 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2126235
- Zoro #
- G102690595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- 0.7 mm
- Pen Point Size Type
- Medium
- Pen Point Size
- 0.7 mm
- Fits Chest Size
- Permanent Ink
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series S-Gel, Features Permanent Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.