Shop SHARPIE
See all product information
Create Account
Pen Set, Black, Non-Erasable, Gel, PK12
- Mfr # 2126236
- Zoro # G202690488
product price:Â
$
19.15
/pk of 12, $1.60/ea
Key Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
0.7 mm
Color
Black
Tip Size
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2126236
- Zoro #
- G202690488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Point Size
- 0.7 mm
- Tip Size
- 0.7 mm
- Pen Point Size
- 0.7 mm
- Pen Point Size Type
- Medium
- Fits Chest Size
- Permanent Ink
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color White, Pen Grip Contoured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series S-Gel, Features Permanent Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.