Shop SHARPIE

Permanent Marker, Assorted, Capped, PK36

  • Mfr # 2003900
  • Zoro # G6070423

product price: 
$
50.19
/pk of 36, $1.39/ea
Sold in multiples of 6 pks for $301.14

Key Features

Color
Assorted
Tip Size
Fine
Point Type
Bullet
Features
Permanent Ink
Marker Grade
General Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2003900
Zoro #
G6070423
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Fine
Fits Chest Size
Permanent Ink

Details

Item
Permanent Marker
Color
Assorted
Point Type
Bullet
Features
Permanent Ink
Marker Grade
General Use
Number of Markers
36
Metal Detectable
Not Metal Detectable
Marker Tip
Bullet
Toxicity
Toxic
Package Type
Classroom Set
Washable
Non-Washable
X-Ray Detectable
Not X-Ray Detectable
Marker Set Ink Colors
Bronze, Gold, Silver
Barrel Type
Standard
Erasable
Non-Erasable
Marker Ink Color
Assorted
Number Included
36
Marker Cap
Capped
Number of Tips
Single
Irradiated
Non-Irradiated
Waterproof
Water-Resistant
Cleanroom Standard
Not Cleanroom Certified
Includes Pen Cushion
Cushion Not Included

Description

Permanent Marker, Assorted, Bronze, Gold, Silver, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards Not Applicable, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.