Shop LYRA
See all product information
Create Account
Dixon Beginners Woodcase Pencil with Protection, HB#2, Black Lead, Yellow Barrel, Dozen
- Mfr # 13080
- Zoro # G408428854
product price:Â
$
14.25
/ea
Sold in multiples of 3 for
$42.75
Key Features
Barrel Color
Yellow
Features
Non-toxic
Lead Diameter
10.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13080
- Zoro #
- G408428854
- UPC #
- 72067130808
- Country of Origin
- Mexico
- Item
- Wood Pencil
- Barrel Color
- Yellow
- Features
- Non-toxic
Dimensions
- Lead Diameter
- 10.3 mm
Description
thick, strong lead ensures a smooth laydown every time. Large diameter provides easy and comfortable handling. The teacher's favored choice for that important first pencil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.