Permanent Marker, Fine Point Lead/Tip, 0.4 mm Lead/Tip
- Mfr # 1924214
- Zoro # G623562654
product price:Â
$
16.19
/ea
Key Features
Includes
(1) Black, (1) Blue, (1) Red and (1) Green Permanent Markers
For use on
Paper
Tip Size
0.4 mm
Marker Tip
Fine Point
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1924214
- Zoro #
- G623562654
- UPC #
- 071641086777
- Country of Origin
- Mexico
- Includes
- (1) Black, (1) Blue, (1) Red and (1) Green Permanent Markers
- For use on
- Paper
- Marker Tip
- Fine Point
- Color
- Assorted
- Material
- Plastic
Dimensions
- Tip Size
- 0.4 mm
Description
The mark of the ideal pen. The performance of a Sharpie permanent marker meets pen-like precision: that's the signature of the one-and-only Sharpie felt tip pen. A slim design, contoured grip and fine point come together to deliver dreamlike detail and ridiculous control. Inspiring action with your writing and art, Sharpie pens feature quick-drying, fade-resistant ink that won't bleed through paper. The result is an incredible writing instrument that all other pens try to copy, but zero can touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.