Permanent Marker, Fine Tip, Capped, 36 PK
Mfr # 1884739
Zoro # G815769526
product price: $37.09
/pk 36, $1.03/eaKey Features
Metal Detectable
Not Metal Detectable
Marker Ink Color
Black
Marker Tip
Fine
Cleanroom Standard
Not Cleanroom Certified
Features
Permanent Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1884739
Zoro #
G815769526
UPC #
00071641072817
Country of Origin
United States
Details
Metal Detectable
Not Metal Detectable
Marker Ink Color
Black
Marker Tip
Fine
Cleanroom Standard
Not Cleanroom Certified
Features
Permanent Ink
Number of Tips
Single
Package Type
Flip-Lid Box
Toxicity
Non-Toxic
Marker Cap
Capped
Item
Permanent Marker
Barrel Type
Standard
Pen Tip
1 mm
Waterproof
Waterproof
Includes Pen Cushion
Cushion Not Included
Number Included
36
Number of Markers
36
Irradiated
Non-Irradiated
Erasable
Non-Erasable
Standards
ACMI AP
Washable
Non-Washable
Description
Permanent Marker, Black, Not Applicable, Marker Tip Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, Markers Brand SHARPIE, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.