This item is Discontinued.

Sharpie Permanent Marker Set, Black, Blue, Red, Chisel Tip, 3 PK 2178474

Permanent Marker Set, Black, Blue, Red, Chisel Tip, 3 PK (Discontinued)

  • Mfr # 2178474
  • Zoro # G2153464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2178474
Zoro #
G2153464
UPC #
00071641144392
Country of Origin
China

Dimensions

Tip Size
Chisel

Details

Item
Permanent Marker Set
Ink Color
Black, Blue, Red
Marker Tip
Chisel
Marker Set Ink Colors 
Black, Blue, Red
Waterproof
Waterproof
Marker Ink Color
Assorted
Standards
ACMI AP
Features
Permanent Ink
Marker Set Ink Colors
Black, Blue, Red
Marker Set Ink Colors 
Black, Blue, Red
Irradiated
Non-Irradiated
Number of Markers
3
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified

Description

Permanent Marker Set, Assorted, Black, Blue, Red, Marker Tip Chisel, Waterproof Waterproof, Standards ACMI AP, Markers Brand SHARPIE, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.