Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 24PK 1761791

Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 24PK (Discontinued)

  • Mfr # 1761791
  • Zoro # G812929466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1761791
Zoro #
G812929466
UPC #
-
Country of Origin
United States

Details

Color
Blue; Green; Orange; Pink; Purple; Yellow
Standards
ACMI AP Non-Toxic Certified
Retractable
No
Highlighter Style
Pen
Highlighter Ink Color
Assorted
Color Family
Multicolor
Grip Type
Smooth
Pocket Clip Indicator
Yes
Highlighter Tip Type
Chisel
Highlighters Erasable Ink
No

Description

Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.


  • The ink is specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more.
  • Versatile chisel tip is ideal for both highlighting and underlining.
  • Color won't fade type or bleed through most paper.
  • Quick drying, odorless ink.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.