Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 27009

Pocket Style Highlighters, Chisel Tip, Pink Ink/Barrel, PK12 (Discontinued)

  • Mfr # 27009
  • Zoro # G501848030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27009
Zoro #
G501848030
UPC #
71641270091
Country of Origin
United States

Details

Item
Highlighters
Color
Fluorescent Pink
Features
Smooth; No
Standards
ACMI AP Non-Toxic Certified
Tip Style
Chisel
Weight
0.277 lbs
Pocket Clip
Yes
Erasable Ink
No
Highlighter Style
Pen
Highlighter Barrel Color
Pink
Grip Type
Smooth

Description

Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.