This item is Discontinued.

Sharpie Red Extreme Marker, Fine Tip, 12 PK 1927433

Red Extreme Marker, Fine Tip, 12 PK (Discontinued)

  • Mfr # 1927433
  • Zoro # G0689809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927433
Zoro #
G0689809
UPC #
071641087316
Country of Origin
United States

Dimensions

Tip Size
Fine

Details

Item
Extreme Marker
Ink Color
Red
Barrel Type
Original
Marker Tip
Fine
Point Type
Bullet
Washable
No
Waterproof
Yes
Features
Capped,Non-Washable
Marker Cap
Capped
Marker Ink Color
Red
Standards
Permanent,Fade Resistant
Product Type
Permanent Marker

Description

Permanent Marker, Red, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards Permanent,Fade Resistant, Markers Brand SHARPIE, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.