Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rollerball Pen, Needle Point 0.5mm, Blue Ink, 12PK

  • Mfr # 2093198

  • Zoro # G911975166


product price: $38.79
/pk 12, $3.23/ea

Key Features

Color
Blue
Includes
12 Sharpie Roller pens in blue ink
Barrel Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093198
Zoro #
G911975166
UPC #
194629126446
Country of Origin
China

Details

Color
Blue
Includes
12 Sharpie Roller pens in blue ink
Barrel Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Experience a high-performance roller pen with the Sharpie Roller. This rollerball pen delivers bold ink for always vivid writing. Engineered for precision, the Sharpie pen features a needle point tip. Its premium metal clip provides a professional finish, while the translucent grip helps you quickly identify the ink color. Whether for home, office, or school, the Sharpie Roller is perfect for those looking for a precise, smooth writing pen. Each pack includes 2 markers. Sold as 6 packs for a total of 12 markers.


  • Rollerball pen with bold ink for always vivid writing
  • Needle point tip (0.5mm) engineered for precision writing
  • Premium metal clip gives pen a professional finish
  • Translucent grip helps easily identify ink color
  • 2 blue rollerball pens per pack, sold as 6 packs, 12 total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.