Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK 2096168

S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (Discontinued)

  • Mfr # 2096168
  • Zoro # G802696187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2096168
Zoro #
G802696187
UPC #
71641176607
Country of Origin
United States

Dimensions

Tip Size
0.7 mm
Tip/Nib Size Type
Medium
Tip/Nib Size [Num]
0.7 mm

Details

Color
Black
Item
Pen Refills
Tip Style
Bullet
Weight
0.01 lbs
Tip/Nib Type
Bullet
Refill Ink Color Assortment
Black
Refill Format
Standard Gel
Refill Ink Color
Black
Refill For Series
Sharpie® S-Gel™ Pens

Description

No smear, no bleed technology. The gel ink pen features intensely bold colors for always vivid writing and a smooth writing experience perfect for homes, schools, or offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.