Shop SHARPIE
See all product information
Create Account
S-Gel Black Retractable Gel Pen 2 pk
- Mfr # 2096156
- Zoro # G905314285
product price:
$
5.49
/pk of 2, $2.75/ea
Sold in multiples of 6 pks for
$32.94
Key Features
Ink Color
Black
Pen Type
Gel-based
Point Size
0.7 mm
Features
Smooth Writing
Grip
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2096156
- Zoro #
- G905314285
- UPC #
- 71641172098
- Country of Origin
- United States
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Black
- Pen Type
- Gel-based
- Item
- Gel Pen
- Features
- Smooth Writing
- Grip
- Rubber
- Pen Grip
- Comfort
Description
The power of Sharpie® is now in a gel pen. The Sharpie S-Gel features no smear, no bleed technology to deliver an exceptional writing experience. It features intensely bold colors for always vivid writing, while the contoured rubber grip provides you a comfortable writing experience during any writing task. Finally, its sleek design and matte finish make it a pen you’ll be hesitant to loan out. Available in 3 point sizes and 3 gel ink colors, Sharpie S-Gel offers a smooth writing experience at home, at school or in the office.
- • Gel pen with no smear, no bleed technology
- • Intensely bold gel ink colors offer always vivid writing
- • Contoured rubber grip for a comfortable writing experience
- • Enduring ink makes it difficult for scammers to erase the original name and dollar amount written on a check commonly referred to as check washing.
- • Size: Medium-Point: 0.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.