This item is Discontinued.

Sharpie S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, 4PK 2096171

S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, 4PK (Discontinued)

  • Mfr # 2096171
  • Zoro # G915661287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096171
Zoro #
G915661287
UPC #
71641172234
Country of Origin
United States

Dimensions

Point Size
1 mm

Details

Marking Tool Product Group
S-Gelâ„¢ High-Performance
Pen Grip
Comfort
Marking Tool Color Family
Blue
Barrel Color
Black
Tip Style
Conical
Pen Type
Gel Pen
Item
Gel Pens

Description

Sharpie is now available in a new gel pen! Introducing Sharpie S-Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.