S-Gel High-Performance Gel Pen, Retractable, Extra-Fine 0.38 mm, Black Ink, Black Barrel, 4PK
Mfr # 2141125
Zoro # G416517267
product price: $8.99
/pk 4, $2.25/eaKey Features
Pen Type
Gel Pen
Point Size
0.38 mm
Marking Tool Color Family
Black
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141125
Zoro #
G416517267
UPC #
-
Country of Origin
United States
Dimensions
Point Size
0.38 mm
Details
Pen Type
Gel Pen
Marking Tool Color Family
Black
Marking Tool Product Group
S-Gelâ„¢ High-Performance
Ink Color
Black
Item
Gel Pens
Tip Style
Conical
Barrel Color
Black
Point Type
Extra-Fine
Pen Grip
Comfort
Description
The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no smear, no bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. Its a high-performance gel pen with a sleek, professional look that makes it a writing instrument you wont want to loan out. And the contoured rubber grip makes for comfortable writing during any task. Available in multiple point sizes, barrel finishes and gel ink colors, Sharpie S-Gel offers a smooth writing experience perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.