Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 4PK

  • Mfr # 2096134

  • Zoro # G315661337


product price: $13.69
/pk 4, $3.42/ea

Key Features

Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Barrel Color
Black
Pen Type
Gel Pen
Pen Grip
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096134
Zoro #
G315661337
UPC #
-
Country of Origin
United States

Details

Marking Tool Product Group
S-Gelâ„¢ High-Performance
Tip Style
Conical
Barrel Color
Black
Pen Type
Gel Pen
Pen Grip
Comfort
Item
Gel Pens
Marking Tool Color Family
Black

Description

Sharpie is now available in a new gel pen! Introducing Sharpie S-Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.