Shop SHARPIE
See all product information
Create Account
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12 PK
Mfr # 2096159
Zoro # G702696126
product price:Ā $17.17
/pk 12, $1.43/eaKey Features
Pen Type
Gel Pen
Color
Black
Tip Size
0.7 mm
Pen Tip
Conical
Pen Grip
Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2096159
Zoro #
G702696126
UPC #
71641171855
Country of Origin
China
Dimensions
Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Color
Black
Item
Pens
Pen Tip
Conical
Pen Grip
Comfort
Marking Tool Product Group
S-Gel High-Performance
Weight
0.35 lbs
Pen Ink Color(s)
Black
Pen Grip Type
Comfort
Manufacturer Pen Refill #
2096168
Pen Tip Type
Conical
Pen Barrel Color(s)
Black
Pen Style
Retractable
Special Ink Properties
Water-Based Gel
Pen Sub-Brand & Product Family
S-Gel⢠High-Performance
Refillable
Yes
Ink Color
Black
Marking Tool Color Family
Black
Barrel Color
Black
Features
Pocket Clip
Description
Sharpie is now available in a new gel pen! Introducing Sharpie SĀ·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.