S-Gel Pen, 0.7 mm Medium Pen Point, Retractable, Black Ink, White Barrel, 6PK
- Mfr # 2144799
- Zoro # G723364752
product price:Â
$
4.75
/pk of 6, $0.79/ea
Sold in multiples of 2Â pks for
$9.50
Key Features
Features
Smear Resistant, Bleed Resistant Ink, Retractable
Ink Color
Black
Point Size
0.7 mm Medium
Barrel Color
White
Pen Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2144799
- Zoro #
- G723364752
- UPC #
- 71641192423
- Country of Origin
- United States
- Features
- Smear Resistant, Bleed Resistant Ink, Retractable
- Ink Color
- Black
- Item
- Pen
- Barrel Color
- White
- Pen Type
- Gel
Dimensions
- Point Size
- 0.7 mm Medium
Description
Power of Sharpie in a pen with intensely bold colors, No smear, no bleed technology and bold, best-in-class ink for writing that's always vivid, High performance and a sleek, professional look, Contoured rubber grip for a comfortable writing experience, Smooth writing perfect for offices, schools and homes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.