S-Gel Pens, 0.7 mm Medium Pen Point, Black Ink, Gel-based, White Metal Barrel, 6PK
- Mfr # 2126207
- Zoro # G223365952
product price:Â
$
9.19
/pk of 6, $1.53/ea
Key Features
Point Size
0.7 mm Medium
Barrel Material
Metal
Features
Smooth Writing, Sleek Style, Smear-free, Bleed Proof
Barrel Color
White
Ink Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2126207
- Zoro #
- G223365952
- UPC #
- 71641186163
- Country of Origin
- United States
- Barrel Material
- Metal
- Item
- Pen
- Features
- Smooth Writing, Sleek Style, Smear-free, Bleed Proof
- Barrel Color
- White
- Ink Color
- Black
- Pen Type
- Gel
- Grip Type
- Contoured
- Ink Type
- Gel-based
- Grip Material
- Rubber
Dimensions
- Point Size
- 0.7 mm Medium
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.