Shop SHARPIE
See all product information
Create Account
S-Gel Pens, 0.7 mm Pen Point, Black Ink, Gel-based, Black Barrel, 6PK
- Mfr # 2096156
- Zoro # G323365869
product price:Â
$
4.75
/pk of 6, $0.79/ea
Sold in multiples of 2Â pks for
$9.50
Key Features
Pen Type
Gel
Ink Type
Gel-based
Grip Type
Comfort
Features
Smooth Writing, Smear-free, Bleed Proof, Sleek Style
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2096156
- Zoro #
- G323365869
- UPC #
- 71641172098
- Country of Origin
- United States
Dimensions
- Point Size
- 0.7 mm
Details
- Pen Type
- Gel
- Ink Type
- Gel-based
- Grip Type
- Comfort
- Features
- Smooth Writing, Smear-free, Bleed Proof, Sleek Style
- Grip Material
- Rubber
- Barrel Color
- Black
- Item
- Pen
- Ink Color
- Black
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.