Shop SHARPIE
See all product information
Create Account
Felt Tip Pens, Fine Point 0.40 mm, Black Ink, 2 / Pack
- Mfr # 1742659
- Zoro # G7874592
product price:Â
$
4.79
/pk of 2, $2.40/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Ink Color
Black
Pen Type
Porous Point
Pen Cap
plastic cap
Features
Water Resistant, Non-toxic, Smear Resistant, Bleed Resistant Ink, Acid-free Ink
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1742659
- Zoro #
- G7874592
- UPC #
- -
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Pen Type
- Porous Point
- Item
- Pen
- Pen Cap
- plastic cap
- Features
- Water Resistant, Non-toxic, Smear Resistant, Bleed Resistant Ink, Acid-free Ink
- Point Type
- Fine
Description
Pen, Sharpie,Bk,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.