
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Blue Barrel, PK4, 4PK (Discontinued)
- Mfr # 2153654
- Zoro # G406569269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2153654
Zoro #
G406569269
UPC #
71641197190
Country of Origin
China
Dimensions
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Details
Item
Pens
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
S-Gel™ Premium Metal Barrel
Pen Grip Type
Contoured Rubber Grip
Pen Style
Retractable
Pen Barrel Color(s)
Blue
Pen Ink Color(s)
Black
Manufacturer Pen Refill #
2141127
Permanent/Washable Ink
Permanent
Special Ink Properties
Water-Based Gel
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.