
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Champagne Barrel, 12PK (Discontinued)
- Mfr # 2147526
- Zoro # G105347632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147526
Zoro #
G105347632
UPC #
71641186743
Country of Origin
China
Dimensions
Point Size
0.7 mm
Tip Size
Medium
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Item
Pens
Tip Style
Retractable
Pen Grip
Contoured Rubber Grip
Barrel Color
Champagne
Features
Water-Based Gel
Pen Tip
Conical
Point type
Medium
Pen Sub-Brand & Product Family
S-Gel™ Premium Metal Barrel
Special Ink Properties
Water-Based Gel
Pen Tip Type
Conical
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Champagne
Pen Grip Type
Contoured Rubber Grip
Pen Style
Retractable
Manufacturer Pen Refill #
2096168
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.