S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Champagne Barrel, 2PK
Mfr # 2194707
Zoro # G616042682
product price:Â $8.89
/pk 2, $4.45/eaKey Features
Grip
Contoured Rubber Grip
Tip Style
Conical
Barrel Color
Champagne
Point Type
Medium
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2194707
Zoro #
G616042682
UPC #
71641217577
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Grip
Contoured Rubber Grip
Tip Style
Conical
Barrel Color
Champagne
Point Type
Medium
Pen Type
Gel Pen
Ink Color
Black
Pen Grip
Contoured Rubber Grip
Item
Gel Pens
Marking Tool Color Family
Black
Marking Tool Product Group
S-Gelâ„¢ Premium Metal Barrel
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task-perfect for homes, schools, or offices.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.