Sharpie

Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK


product price: $28.99
/pk 36, $0.81/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Assorted
  • Weight 1.3 lbs
  • Standards ACMI AP Non-Toxic Certified
  • Highlighter Tip Type Chisel
  • Highlighter Style Round Tank
See all product information

Product Information

  • Brand Sharpie
  • MFR # 2133496
  • Zoro # G302690456
  • UPC #
    71641188860
  • Country of Origin United States
  • Category Highlighters

Details

Color Assorted
Weight 1.3 lbs
Standards ACMI AP Non-Toxic Certified
Highlighter Tip Type Chisel
Highlighter Style Round Tank
Highlighter Barrel Color Assortment (8) Yellow; (6) Blue; (6) Green; (6) Orange; (6) Pink; (4) Purple
Highlighter Ink Color Assortment (8) Yellow; (6) Blue; (6) Green; (6) Orange; (6) Pink; (4) Purple
Item Highlighters
Grip Type Smooth

Description

Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.