This item is Discontinued.

Sharpie Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 25026

Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (Discontinued)

  • Mfr # 25026
  • Zoro # G001848028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25026
Zoro #
G001848028
UPC #
71641250260
Country of Origin
United States

Details

Item
Highlighters
Color
Fluorescent Green
Features
Smooth; No
Standards
ACMI AP Non-Toxic Certified
Tip Style
Chisel
Weight
0.503 lbs
Pocket Clip
No
Highlighter Style
Round Tank
Erasable Ink
No
Grip Type
Smooth
Highlighter Barrel Color
Green

Description

Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.