Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharpie Tank Style Highlighters, Orange Ink, Chisel Tip, Orange Barrel, PK12 25006

Tank Style Highlighters, Orange Ink, Chisel Tip, Orange Barrel, PK12 (Discontinued)

  • Mfr # 25006
  • Zoro # G301962936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25006
Zoro #
G301962936
UPC #
71641250062
Country of Origin
United States

Details

Item
Highlighters
Weight
0.494 lbs
Color
Orange
Standards
ACMI AP Non-Toxic Certified
Highlighter Style
Round Tank
Highlighter Tip Type
Chisel
Grip Type
Smooth

Description

Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.