
Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12
Mfr # 32001
Zoro # G201962807
product price: $28.55
/pk 12, $2.38/eaKey Features
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.29 lbs
Series
Twin-Tip
Point Type
Bullet
Marker Grade
General Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32001
Zoro #
G201962807
UPC #
71641320017
Country of Origin
United States
Dimensions
Tip Size
Extra-Fine/Fine
Details
Item
Markers
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.29 lbs
Series
Twin-Tip
Point Type
Bullet
Marker Grade
General Use
Description
With two tips in one, these markers let you express yourself any way you want. Bold to the max and permanent to the core, Sharpie permanent markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring both a bold fine point and a precise ultra-fine tip, Sharpie Super Twin Tip Permanent Markers ignite courageous self-expression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.