Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-4215 Kitchen Sink Drain Kit - 1.5 in.

  • Mfr # SH135829

  • Zoro # G503978148


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH135829
Zoro #
G503978148
UPC #
654204696158
Country of Origin
China

Description

Features
  • Kitchen Sink Drain Kit
  • Size - 1.5 x 16 in.
  • Color - White
  • Plastic Tubular
  • Telescopic
  • Adjustable
  • Center Outlet
  • Carded
  • Dimension - 1.8 x 11.25 x 11.5 in.
  • Item weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.