Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharptools S-446-3 Phoenix 0231 Hot And Cold Lavatory And Kitchen Deck Stem SH583700

S-446-3 Phoenix 0231 Hot And Cold Lavatory And Kitchen Deck Stem (Discontinued)

  • Mfr # SH583700
  • Zoro # G303793682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH583700
Zoro #
G303793682
UPC #
723902288238
Country of Origin
China

Description

Features
  • Phoenix Lavatory and Kitchen Deck Stem
  • Compatible for model 0231
  • Material - Plastic
  • Type - G Broach
  • Hot and Cold
  • 1 Per Card
  • Dimension - 1.3 x 1.9 x 7.25 in.
  • Item weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.