54 W, T5, Miniature Bi-Pin (G5)

  • Mfr # F54T5/841/HO/ECO/IC (PKX 24)

  • Zoro # G3895270


product price:  $24.65
/ea
Sold in multiples of 24 for $591.60

Key Features

Bulb Shape
T5
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F54T5/841/HO/ECO/IC (PKX 24)
Zoro #
G3895270
UPC #
726585856930
Country of Origin
China

Dimensions

Overall Length
46 in
Bulb Dia.
3/4 in

Details

Bulb Shape
T5
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
No
Lumens
5,000 lm
Color Rendering Index
86
High Output
Yes
Bulb Housing
Glass/Metal
Standards
cULus Classified, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, UL Damp Location, ULEPH
Shatter-Resistant
Yes
Case Quantity
24
Bulb Primary Application
General Purpose
Bulb Designation
F54T5/841/HO/ECO/IC
CEE Certified
No
Voltage
Ballast Dependent
Item
Linear Fluorescent Bulb
Bulb Minimum Starting Temperature
-20 Degrees F
Light Technology
Fluorescent
Wattage Equivalency
54W LFL
Rated Life
30,000 hr
Bulb UL Type
No UL Type
Light Color
White
Energy Star
No

Description

Linear Fluorescent Bulb, Bulb Shape T5, Bulb Base Type Miniature Bi-Pin (G5), Max. Overall Bulb Length 46 In., 54 W Watts, Light Appearance 4000 to 4999K, Cool White, Bulb Color Temp. 4100K, General Purpose, Average Bulb Life 30,000 hr., Lumens 5,000 lm, Yes Shatter-Resistant, Lighting Technology Fluorescent, Bulb Type Linear, Light Bulb Dia. 5/8 In., Color Rendering Index 86, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Designation F54T5/841/HO/ECO/IC, High Output Yes

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, HI, LA, ME, MN, NV, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.