Fluorescent, 18", 15W, T8 CW, 4100K, PK25
Mfr # 17016
Zoro # G7103330
product price: $439.99
/pk 25, $17.60/ea
Free Shipping & Returns
Key Features
Watts
15 W
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17016
Zoro #
G7103330
UPC #
726585170166
Country of Origin
Poland
Dimensions
Nominal Length
1 1/2 ft
Details
Item
Linear Fluorescent Bulb
Watts
15 W
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Light Technology
Fluorescent
Description
Linear Fluorescent Bulb, Bulb Shape T8, Color Temperature 4100K, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Watts 15 W, Dimmable No, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.