Zoro Homepage

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)

  • Mfr # 46736

  • Zoro # G0801458


product price: $21.15
/ea
Sold in multiples of 30 for $634.50

Key Features

Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46736
Zoro #
G0801458
UPC #
726585411740
Country of Origin
Poland

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
2,625 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Shatter-Resistant
Yes
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Color Rendering Index
90
Bulb Primary Application
General Purpose
Bulb Designation
F32T8 TL935/ALTO
Bulb UL Type
No UL Type
Maximum Operating Temperature
150 Degrees F
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 3500K, Lumens 2,625 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Rated Life 36,000 hr, Maximum Operating Temperature 150 Degrees F, Trade Number F32T8 TL935/ALTO, Bulb Dia. 1 in, Dimmable No

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.