Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shat-R-Shield Fluorescent, 35W, T5, 4100K, Mini BiPin, PK40 77540

Fluorescent, 35W, T5, 4100K, Mini BiPin, PK40 (Discontinued)

  • Mfr # 77540
  • Zoro # G7103437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77540
Zoro #
G7103437
UPC #
726585775408
Country of Origin
Poland

Dimensions

Overall Length
58 in
Bulb Dia.
3/4 in
Nominal Length
5 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
35 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
4100K
Dimmable
No
Lumens
3,650 lm
Rated Life
35,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Color Rendering Index
85
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 3,650 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant Yes, Watts 35 W, Voltage 120V AC, Overall Length 58 in, Rated Life 35,000 hr, Bulb Dia. 3/4 in, Dimmable No, Light Color White, Package Quantity 40

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.