Zoro Homepage

Fluorescent, 54W, T5, 3500K, Mini Bi, PK40

  • Mfr # 82537

  • Zoro # G7106097


product price: $1,145.99
/pk 40, $28.65/ea
Free Shipping & Returns

Key Features

Watts
54 W
Bulb Shape
T5
Dimmable
No
Light Technology
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82537
Zoro #
G7106097
UPC #
726585825370
Country of Origin
China

Details

Item
Linear Fluorescent Bulb
Watts
54 W
Bulb Shape
T5
Color Temperature
3500K
Dimmable
No
Light Technology
Fluorescent

Description

Linear Fluorescent Bulb, Bulb Shape T5, Color Temperature 3500K, Light Technology Fluorescent, Watts 54 W, Dimmable No, Package Quantity 40

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.