Zoro Homepage

Hazardous Light Fixture

  • Mfr # 030HY50STFRVLYHZ00SCH201

  • Zoro # G215827611


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Voltage
120 to 277V AC
Color Temperature
5000K
Light Output
5,300 lm
Fixture Wattage
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030HY50STFRVLYHZ00SCH201
Zoro #
G215827611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Depth
13 in
Overall Width
10 1/4 in

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.