Zoro Homepage

Hazardous Light Fixture

  • Mfr # 048HY50STFRVLYHZ00SCH401

  • Zoro # G915827539


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Fixture Wattage
48 W
Light Output
8,200 lm
Voltage
120 to 277V AC
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048HY50STFRVLYHZ00SCH401
Zoro #
G915827539
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Height
5 5/8 in
Overall Depth
13 in

Details

Rated Life
100,000 hr
Fixture Wattage
48 W
Light Output
8,200 lm
Voltage
120 to 277V AC
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Color Temperature
5000K
Item
Hazardous Light Fixture
Fixture Lens Material
Polycarbonate
Housing Material
Aluminum
Number of Hubs
1
Color Selectable
Not Selectable
Lumen Selectable
Selectable
For Location
Outdoor
Light Distribution Type - IESNA
Type V
LED Driver Style
Constant Voltage
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
113 Degrees F
Light Technology
LED
High Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
125 W
Incandescent Wattage Equivalency
300 W
Housing Color
Yellow
Light Distribution Type - NEMA
NEMA 7x7

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.