Zoro Homepage

Hazardous Light Fixture

  • Mfr # 060HY50STFRVLYHZ00SCH001

  • Zoro # G315827771


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Light Output
10,900 lm
Fixture Wattage
60 W
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060HY50STFRVLYHZ00SCH001
Zoro #
G315827771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Width
10 1/4 in
Overall Depth
13 in

Details

Light Output
10,900 lm
Fixture Wattage
60 W
Item
Hazardous Light Fixture
Fixture Lens Material
Polycarbonate
Rated Life
100,000 hr
Voltage
120 to 277V AC
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Color Temperature
5000K
Housing Material
Aluminum
Lumen Selectable
Selectable
Number of Hubs
1
LED Driver Style
Constant Voltage
For Location
Outdoor
Color Selectable
Not Selectable
Operating Temperature - Maximum
113 Degrees F
Metal Halide Wattage Equivalency
150 W
High Pressure Sodium Wattage Equivalency
250 W
Housing Color
Yellow
Incandescent Wattage Equivalency
300 W
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Light Distribution Type - NEMA
NEMA 7x7
Light Technology
LED
Light Distribution Type - IESNA
Type V

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.