Zoro Homepage

Hazardous Light Fixture

  • Mfr # 060HY50STFRVLYHZ00SCH701

  • Zoro # G915827676


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Light Output
10,900 lm
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060HY50STFRVLYHZ00SCH701
Zoro #
G915827676
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Height
5 5/8 in
Overall Depth
13 in

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.