Zoro Homepage

Hazardous Light Fixture

  • Mfr # 095HY50STFRVLYHZ00SCH401

  • Zoro # G615827273


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Housing Material
Aluminum
Rated Life
100,000 hr
Light Output
16,000 lm
Fixture Wattage
95 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095HY50STFRVLYHZ00SCH401
Zoro #
G615827273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/4 in
Overall Height
5 5/8 in
Overall Depth
13 in

Details

Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Item
Hazardous Light Fixture
Housing Material
Aluminum
Rated Life
100,000 hr
Light Output
16,000 lm
Fixture Wattage
95 W
Voltage
120 to 277V AC
Color Temperature
5000K
Fixture Lens Material
Polycarbonate
Number of Hubs
1
Metal Halide Wattage Equivalency
250 W
High Pressure Sodium Wattage Equivalency
320 W
Light Distribution Type - IESNA
Type V
Lumen Selectable
Selectable
Light Technology
LED
For Location
Outdoor
Incandescent Wattage Equivalency
600 W
Operating Temperature - Maximum
113 Degrees F
LED Driver Style
Constant Voltage
Housing Color
Yellow
Light Distribution Type - NEMA
NEMA 7x7
Color Selectable
Not Selectable
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.