Hazardous Light Fixture, 3335 lm, 4000K
Mfr # 010HY50FLFREMYHZ00SCH001
Zoro # G715827708
product price:Â $1,222.99
/ea
Free Shipping & Returns
Key Features
Includes
SS Rotating Bracket
Fixture Wattage
24 W
Voltage
120 to 277V AC
Color Temperature
4000K
Housing Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010HY50FLFREMYHZ00SCH001
Zoro #
G715827708
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 5/8 in
Overall Width
13 in
Overall Length
10 1/4 in
Details
Includes
SS Rotating Bracket
Fixture Wattage
24 W
Item
Hazardous Light Fixture
Voltage
120 to 277V AC
Color Temperature
4000K
Housing Material
Polymer
Light Output
3,335 lm
High Pressure Sodium Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type IV
Sensor Type
Not Sensor Compatible
Metal Halide Wattage Equivalency
70 W
Number of Lightheads
1
Light Distribution Type - NEMA
NEMA 6x5
Minimum Run Time
1.5 hr
Includes Lamp
Integrated
Mount Type
Yoke/Trunnion
Light Technology
LED
Lumen Selectable
Not Selectable
Housing Color
Black
Color Selectable
Not Selectable
Battery Life
90 min
Description
Hazardous Light Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.