Hybrid Fixture, LED, 11200 lm, 120/277V

  • Mfr # 090HY50STCLVLYHZ00SCH701

  • Zoro # G901209905


product price:  $1,252.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS, cULus, NSF, UL1598, UL1598A, UL844, USDA
Lumens
11,200 lm
Lighting Technology
LED
Color Temperature
5000K
Emergency Battery Backup
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090HY50STCLVLYHZ00SCH701
Zoro #
G901209905
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Width
10 1/4 in
Overall Length
13 in
Nominal Size - Fixtures
13 in x 10.25 in x 5.6 in

Details

Item
Hybrid Fixture
Standards
ABS, cULus, NSF, UL1598, UL1598A, UL844, USDA
Lumens
11,200 lm
Lighting Technology
LED
Color Temperature
5000K
Emergency Battery Backup
No
Dimmable
Yes
Fixture Voltage
120/277 V AC
Fixture Rated Life
100,000 hr
Lens Material
Polycarbonate
Lighting Certification
DLC
Series
Incoplas
Safety Rating
Class 1, Division 2, Groups: A, B, C, D, Class 2, Division 2, Groups: F, G, Class 3, Divisions 1 & 2
Color Rendering Index
70
Max. Fixture Wattage
90 W
Mounting Location
Pendant
Lumens per Watt
124 lm/W
Min. Ambient Temp.
-22 Degrees F
Temperature Code
T3C; T4
Max. Ambient Temp.
113 Degrees F
BAA Compliant
Yes
Ingress Protection Rating
IP66, IP69K, NEMA 4X, NEMA 5
Mounting Style
Pendant
UL/CSA/ETL Listed
UL Listed
Number of Bulbs
0
For Bulb Type
Integrated LED
CA Title 24 Compliant
Yes

Description

1 ft, Lens Shape Flat, 5000K, 11,200 lm, 124 lm/W, Max. Fixture Wattage 90 W, Sensor Type No Sensor, Mounting Style Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, Incoplas LED Hybrid HazLoc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.