This item is Discontinued.

Shat-R-Shield LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape 06209W

LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape (Discontinued)

  • Mfr # 06209W
  • Zoro # G2145807
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06209W
Zoro #
G2145807
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
5-3/16"
Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
3 3/4 in
Overall Length
5 1/6 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Plastic
Bulb Shape
BR30
Bulb Technology
LED
Dimmable
Yes
Light Distribution
110 Degrees
Voltage
120V AC
Watts
9 W
Light Technology
LED
Lumens
750 lm
Rough Service
No
Bulb Power Source
Direct Wired or Plug and Play
High Output
No
Three-Way
No
Color Rendering Index
80
Bulb Finish
Frosted
Lighting Technology
LED
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Designation
9BR30/LED/DIM/FL/50/PK 12
Wattage Equivalency
5W INC
Energy Star Compliant
No
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Beam Angle
115 Degrees
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
Color Tuning
No
Bulb Primary Application
Landscape
Average Bulb Life
25,000 hr.
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
Rated Life
25,000 hr
Overall Bulb Shape
BR
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
Yes
Light Color
White
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
65 W
Maximum Operating Temperature
113 Degrees F

Description

LED,9 W,BR30,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.